- 1.25 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Locking Device | Clamp Collar |
| Grease Name | Krytox GPL 206 |
| Ball Bearing Series | 207 Series |
| Inch/Metric | Inch |
| Expansion Capability | Fixed |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Bolt Diameter | 0.5 in |
| Shaft Dia. | 1.25 in |
| Insert Material | Steel |
| Suitable For Washdown | No |
| Sensor Ready | Adapter Required |
| Greasable | Yes |
| Lubrication | Grease |
| Bolt to Bolt [Max] | 3.63 in |
| Bolt to Bolt [Min] | 3.63 in |
| Bore Length | 1.75 in |
| Housing Construction | One Piece |
| Suitable for High Temperature | Yes |
| Standoff Housing | No |
| Flange Type | 4-Bolt Flange |
| Weight | 4.16 LB |
| EAN or UPC | 782477297106 |

