- 1.375 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Housing Construction | One Piece |
| Bore Length | 1.75 in |
| Bolt Diameter | 0.5 in |
| Inch/Metric | Inch |
| Ball Bearing Series | 207 Series |
| Locking Device | Clamp Collar |
| Grease Name | Unirex N2 |
| Lubrication | Grease |
| Speed [Max] | 5500 rpm |
| Suitable for High Temperature | No |
| Dynamic Load Capacity | 5759 lbf |
| Greasable | No |
| Sensor Ready | Adapter Required |
| Shaft Dia. | 1.375 in |
| Housing Material | Cast Iron |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Static Load Capacity | 3461 lbf |
| Flange Type | 4-Bolt Flange |
| Bolt to Bolt [Min] | 3.63 in |
| Insert Material | Steel |
| Bolt to Bolt [Max] | 3.63 in |
| Suitable For Washdown | No |
| Bearing Type | Ball Bearing |
| Weight | 5.3 LB |
| EAN or UPC | 782476309800 |

