- 2.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt Diameter | 0.625 in |
| Standoff Housing | No |
| Bearing Type | Ball Bearing |
| Greasable | No |
| Housing Material | Cast Iron |
| Insert Material | Steel |
| Sensor Ready | Adapter Required |
| Shaft Dia. | 2.4375 in |
| Bolt to Bolt [Min] | 5.63 in |
| Suitable For Washdown | No |
| Static Load Capacity | 8100 lbf |
| Housing Construction | One Piece |
| Bore Length | 2.38 in |
| Speed [Max] | 3500 rpm |
| Locking Device | Clamp Collar |
| Bolt to Bolt [Max] | 5.63 in |
| Suitable for High Temperature | No |
| Inch/Metric | Inch |
| Grease Name | Unirex N2 |
| Dynamic Load Capacity | 11791 lbf |
| Ball Bearing Series | 212 Series |
| Expansion Capability | Fixed |
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Weight | 11.2 LB |
| EAN or UPC | 782476336646 |

