- 0.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt to Bolt [Min] | 2.75 in |
| Standoff Housing | No |
| Flange Type | 4-Bolt Flange |
| Suitable for High Temperature | Yes |
| Seal Type | Labyrinth Seals |
| Expansion Capability | Fixed |
| Bolt to Bolt [Max] | 2.75 in |
| Bolt Diameter | 0.438 in |
| Suitable For Washdown | No |
| Sensor Ready | Adapter Required |
| Insert Material | Steel |
| Greasable | Yes |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Locking Device | Clamp Collar |
| Shaft Dia. | 0.9375 in |
| Bore Length | 1.44 in |
| Housing Material | Cast Iron |
| Ball Bearing Series | 205 Series |
| Weight | 4.04 LB |
| EAN or UPC | 782477594045 |

