- 2 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Inch/Metric | Inch |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Bearing Type | Ball Bearing |
| Bore Length | 2.01 in |
| Housing Construction | One Piece |
| Bolt to Bolt [Max] | 4.38 in |
| Greasable | Yes |
| Grease Name | MobilGrease FM222 |
| Seal Type | Triple-Lip Contact Seals |
| Insert Material | Plated Steel |
| Bolt Diameter | 0.625 in |
| Housing Material | Stainless Steel |
| Lubrication | Grease |
| Suitable For Washdown | Yes |
| Locking Device | Clamp Collar |
| Expansion Capability | Fixed |
| Ball Bearing Series | 210 Series |
| Bolt to Bolt [Min] | 4.38 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2 in |
| Sensor Ready | Adapter Required |
| Weight | 4.9 LB |
| EAN or UPC | 781568713006 |

