- 30 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
features
- The D-LOK concentric clamp collar, with a single standard hex head cap screw and relief slot, provides greater holding power over competitive products. The collar, installed over the slotteed inner ring, locks the bearing on the shaft concentrically—with
- A complete series of expansion and nonexpansion pillow blocks and bearing inserts are available. These all have the standard features of our D-LOK, plus a specially engineered retainer to meet the operating conditions where these bearings are required.
- Rugged housing design offers added strength. Solid feet are drilled for dowel pins – simplifies installation, alignment
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
| Expansion Capability | Fixed |
| Ball Bearing Series | 206 Series |
| Inch/Metric | Metric |
| Bore Length | 1.56 in |
| Bolt Diameter | 0.375 in |
| Insert Material | Plated Steel |
| Bolt to Bolt [Max] | 3.25 in |
| Suitable for High Temperature | No |
| Flange Type | 4-Bolt Flange |
| Housing Material | Stainless Steel |
| Bearing Type | Ball Bearing |
| Locking Device | Clamp Collar |
| Grease Name | MobilGrease FM222 |
| Greasable | Yes |
| Suitable For Washdown | Yes |
| Sensor Ready | Adapter Required |
| Housing Construction | One Piece |
| Lubrication | Grease |
| Bolt to Bolt [Min] | 3.25 in |
| Standoff Housing | No |
| Shaft Dia. | 30 mm |
| Weight | 2.19 LB |
| EAN or UPC | 782475584260 |

