- 40 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
features
- The D-LOK concentric clamp collar, with a single standard hex head cap screw and relief slot, provides greater holding power over competitive products. The collar, installed over the slotteed inner ring, locks the bearing on the shaft concentrically—with
- A complete series of expansion and nonexpansion pillow blocks and bearing inserts are available. These all have the standard features of our D-LOK, plus a specially engineered retainer to meet the operating conditions where these bearings are required.
- Rugged housing design offers added strength. Solid feet are drilled for dowel pins – simplifies installation, alignment
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
| Bolt Diameter | 0.5 in |
| Bolt to Bolt [Min] | 4 in |
| Insert Material | Plated Steel |
| Suitable for High Temperature | No |
| Locking Device | Clamp Collar |
| Greasable | Yes |
| Ball Bearing Series | 208 Series |
| Lubrication | Grease |
| Grease Name | MobilGrease FM222 |
| Bore Length | 2.01 in |
| Housing Construction | One Piece |
| Shaft Dia. | 40 mm |
| Standoff Housing | No |
| Suitable For Washdown | Yes |
| Housing Material | Stainless Steel |
| Expansion Capability | Fixed |
| Inch/Metric | Metric |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Max] | 4 in |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Weight | 3.87 LB |
| EAN or UPC | 782475584284 |

