- 2.188 in Shaft Diameter
- 4-Bolt Flange
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Static Load Capacity | 8100 lbf |
| Bolt Diameter | 0.625 in |
| Expansion Capability | Fixed |
| Suitable for High Temperature | No |
| Bolt to Bolt [Min] | 6 in |
| Suitable For Washdown | No |
| Ball Bearing Series | 212 Series |
| Flange Type | 4-Bolt Flange |
| Standoff Housing | No |
| Bolt to Bolt [Max] | 6 in |
| Dynamic Load Capacity | 11791 lbf |
| Greasable | No |
| Grease Name | Unirex N2 |
| Speed [Max] | 3500 rpm |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2.1875 in |
| Bore Length | 2.38 in |
| Inch/Metric | Inch |
| Seal Type | Single Lip Contact Seals |
| Weight | 11.88 LB |
| EAN or UPC | 782477542213 |

