- 1.188 in Shaft Diameter
- 4-Bolt Flange
- Cast Iron Housing Material
| Greasable | Yes |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Locking Device | Clamp Collar |
| Shaft Dia. | 1.1875 in |
| Suitable For Washdown | No |
| Bore Length | 1.75 in |
| Bolt to Bolt [Max] | 3.63 in |
| Seal Type | Labyrinth Seals |
| Ball Bearing Series | 207 Series |
| Bearing Type | Ball Bearing |
| Standoff Housing | No |
| Bolt to Bolt [Min] | 3.63 in |
| Suitable for High Temperature | No |
| Bolt Diameter | 0.5 in |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| Weight | 4.32 LB |
| EAN or UPC | 782477646423 |

