- 1.438 in Shaft Diameter
- 4-Bolt Flange
- Cast Iron Housing Material
| Shaft Dia. | 1.4375 in |
| Ball Bearing Series | 208 Series |
| Bearing Type | Ball Bearing |
| Standoff Housing | No |
| Greasable | Yes |
| Bore Length | 2.01 in |
| Bolt Diameter | 0.5 in |
| Bolt to Bolt [Min] | 4 in |
| Locking Device | Clamp Collar |
| Suitable for High Temperature | No |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Expansion Capability | Fixed |
| Bolt to Bolt [Max] | 4 in |
| Suitable For Washdown | No |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Weight | 5.45 LB |
| EAN or UPC | 782477646430 |

