- 1.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Speed [Max] | 3820 rpm |
| Bolt Diameter | 0.5 in |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Seal Type | Triple-Lip Contact Seals |
| Lubrication | Grease |
| Greasable | Yes |
| Insert Material | Steel |
| Housing Dimensional Standard | Type E |
| Shaft Dia. | 1.4375 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Tapered Roller Bearing |
| Grease Name | MobilGrease FM222 |
| Flange Type | 4-Bolt Flange |
| Expansion Capability | Fixed |
| Bore Length | 3 in |
| Static Load Capacity | 26000 lbf |
| Weight | 6.63 LB |
| EAN or UPC | 782477056512 |

