- 115 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt Diameter | 0.875 in |
| Inch/Metric | Metric |
| Housing Dimensional Standard | Type E |
| Grease Name | Mobilith SHC 460 |
| Locking Device | Setscrew Locking Collar |
| Insert Material | Steel |
| Bore Length | 6.75 in |
| Housing Construction | One Piece |
| Bearing Type | Tapered Roller Bearing |
| Shaft Dia. | 115 mm |
| Housing Material | Cast Iron |
| Seal Type | Triple-Lip Contact Seals |
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Greasable | No |
| Expansion Capability | Fixed |
| Weight | 90.0 LB |
| EAN or UPC | 782477130731 |

