- 1.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Flange Type | 4-Bolt Flange |
| Speed [Max] | 3050 rpm |
| Static Load Capacity | 43000 lbf |
| Greasable | Yes |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Insert Material | Steel |
| Bearing Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Bore Length | 3.5 in |
| Bolt Diameter | 0.5 in |
| Shaft Dia. | 1.9375 in |
| Locking Device | Setscrew Locking Collar |
| Expansion Capability | Fixed |
| Housing Construction | One Piece |
| Lubrication | Grease |
| Grease Name | MobilGrease HTS #2 |
| Housing Dimensional Standard | Type E |
| Weight | 11.75 LB |
| EAN or UPC | 782476489243 |

