- 2.25 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Inch/Metric | Inch |
| Lubrication | Grease |
| Shaft Dia. | 2.25 in |
| Bore Length | 4 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Construction | One Piece |
| Bolt Diameter | 0.625 in |
| Housing Dimensional Standard | Type E |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| Static Load Capacity | 54000 lbf |
| Flange Type | 4-Bolt Flange |
| Speed [Max] | 2420 rpm |
| Locking Device | Setscrew Locking Collar |
| Insert Material | Steel |
| Grease Name | MobilGrease XHP222 |
| Greasable | Yes |
| Weight | 21.7 LB |
| EAN or UPC | 782475697595 |

