- 2.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyors
- Load out
- Cement
features
- Dodge manufactured locally, providing industry-leading availability
- Case-hardened rollers and races
- XTS nitrile rubber triple lip seal
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Lubrication | Grease |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 4 3/16 in |
| Duty | Heavy-Duty |
| Housing Width | 3 9/16 in |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Expansion Capability | Fixed |
| End Type | Open End |
| Housing Construction | One Piece |
| Bearing Type | Tapered Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Bore Length | 4 in |
| Bolt Size | 5/8 in |
| Housing Dimensional Standard | Type E |
| Static Load Capacity | 54000 lbf |
| Shaft Dia. | 2.4375 in |
| Bolt Diameter | 0.625 in |
| Mounted Unit Duty | Heavy-Duty |
| Speed [Max] | 2420 rpm |
| Housing Length | 6 7/8 in |
| Bolt Hole Spacing | 5 3/8 in |
| Grease Name | MobilGrease XHP222 |
| Bolt Hole Size | 5/8 in |
| Style | 4-Bolt Flange |
| Housing Height | 6 7/8 in |
| Inch/Metric | Inch |
| Flange Thickness | 1 1/2 in |
| Weight | 20.5 LB |
| EAN or UPC | 782475699292 |

