- 4-Bolt Square Flange Housing
- Non-Expansion (Fixed)
- 4 in Bore Length
- 2.438 in Shaft Diameter
- Mfr Part 145953
| Lubrication | Grease |
| Seal Type | Quadruple-Lip Contact |
| Shaft Dia. | 2.4375 in |
| Bearing Type | Tapered Roller |
| Bore Length | 4 in |
| Speed [Max] | 850 rpm |
| Static Load Capacity | 54000 lbf |
| Bolt Diameter | 0.625 in |
| Grease Name | MobilGrease XHP222 |
| Dynamic Load Capacity | 10600 lbf |
| Expansion Capability | Non-Expansion (Fixed) |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| Bolt to Bolt [Min] | 5.381 in |
| Housing Type | 4-Bolt Flange (Square) |
| Bolt to Bolt [Max] | 5.381 in |
| Housing Dimensional Standard | Type E |
| Housing Construction | Solid |
| Bolt Circle Dia. | 7.61 in |
| Shaft Attachment | Setscrew |
| Sensor Ready | Yes |
| Greasable | Yes |
| Expansion | No |
| Weight | 0.0 KG |
| EAN or UPC | 782477911996 |

