- 1.5 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Ductile Iron Housing Material
| Speed [Max] | 3320 rpm |
| Housing Dimensional Standard | Type E |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Grease |
| Expansion Capability | Fixed |
| Static Load Capacity | 33000 lbf |
| Shaft Dia. | 1.5 in |
| Greasable | Yes |
| Housing Material | Ductile Iron |
| Bore Length | 3.38 in |
| Seal Type | Triple-Lip Contact Seals |
| Bolt Diameter | 0.5 in |
| Insert Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | Two Piece |
| Grease Name | MobilGrease XHP222 |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Weight | 13.0 LB |
| EAN or UPC | 782477136320 |

