- 3.25 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Ductile Iron Housing Material
| Housing Construction | Two Piece |
| Shaft Dia. | 3.25 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Triple-Lip Contact Seals |
| Bearing Type | Tapered Roller Bearing |
| Insert Material | Steel |
| Bolt Diameter | 0.75 in |
| Expansion Capability | Fixed |
| Housing Dimensional Standard | Type E |
| Inch/Metric | Inch |
| Lubrication | Grease |
| Housing Material | Ductile Iron |
| Speed [Max] | 1640 rpm |
| Bore Length | 5 in |
| Flange Type | 4-Bolt Flange |
| Static Load Capacity | 108600 lbf |
| Greasable | Yes |
| Weight | 61.0 LB |
| EAN or UPC | 782477135743 |

