- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Greasable | Yes |
| Flange Type | 4-Bolt Flange |
| Locking Device | Push-Pull Adapter |
| Sensor Ready | Adapter Required |
| Housing Material | Cast Iron |
| Ball Bearing Series | 205 Series |
| Speed [Max] | 9000 rpm |
| Bolt to Bolt [Max] | 2.75 in |
| Bore Length | 1.44 in |
| Static Load Capacity | 1769 lbf |
| Dynamic Load Capacity | 3146 lbf |
| Bolt to Bolt [Min] | 2.75 in |
| Expansion Capability | Fixed |
| Grease Name | Unirex N2 |
| Standoff Housing | No |
| Lubrication | Grease |
| Housing Construction | One Piece |
| Insert Material | Steel |
| Suitable for High Temperature | No |
| Suitable For Washdown | No |
| Bearing Type | Ball Bearing |
| Weight | 1.75 LB |
| EAN or UPC | 782475863631 |

