- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Grease Name | Unirex N2 |
| Locking Device | Push-Pull Adapter |
| Greasable | No |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Bolt to Bolt [Min] | 3.63 in |
| Lubrication | Grease |
| Flange Type | 4-Bolt Flange |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Bore Length | 1.75 in |
| Suitable for High Temperature | No |
| Dynamic Load Capacity | 5759 lbf |
| Seal Type | Single Lip Contact Seals |
| Speed [Max] | 6300 rpm |
| Static Load Capacity | 3461 lbf |
| Housing Construction | One Piece |
| Ball Bearing Series | 207 Series |
| Bolt to Bolt [Max] | 3.63 in |
| Sensor Ready | Adapter Required |
| Weight | 3.25 LB |
| EAN or UPC | 782476068592 |

