- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Standoff Housing | No |
| Grease Name | Unirex N2 |
| Expansion Capability | Fixed |
| Housing Construction | One Piece |
| Locking Device | Push-Pull Adapter |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 4.13 in |
| Suitable for High Temperature | No |
| Speed [Max] | 5300 rpm |
| Dynamic Load Capacity | 7891 lbf |
| Sensor Ready | Adapter Required |
| Bore Length | 2.01 in |
| Suitable For Washdown | No |
| Static Load Capacity | 4906 lbf |
| Ball Bearing Series | 209 Series |
| Lubrication | Grease |
| Insert Material | Steel |
| Bolt to Bolt [Min] | 4.13 in |
| Greasable | Yes |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Weight | 4.98 LB |
| EAN or UPC | 782475863921 |

