- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Standoff Housing | No |
| Sensor Ready | Adapter Required |
| Suitable for High Temperature | No |
| Bolt to Bolt [Max] | 4.38 in |
| Housing Construction | One Piece |
| Locking Device | Push-Pull Adapter |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Flange Type | 4-Bolt Flange |
| Bolt to Bolt [Min] | 4.38 in |
| Bore Length | 2.01 in |
| Expansion Capability | Fixed |
| Ball Bearing Series | 210 Series |
| Insert Material | Steel |
| Suitable For Washdown | No |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Weight | 5.64 LB |
| EAN or UPC | 782477457326 |

