- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Sensor Ready | Adapter Required |
| Greasable | Yes |
| Bolt to Bolt [Min] | 5.13 in |
| Bearing Type | Ball Bearing |
| Lubrication | Grease |
| Bolt to Bolt [Max] | 5.13 in |
| Locking Device | Push-Pull Adapter |
| Standoff Housing | No |
| Housing Material | Cast Iron |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Housing Construction | One Piece |
| Bore Length | 2.25 in |
| Flange Type | 4-Bolt Flange |
| Seal Type | Labyrinth Seals |
| Suitable For Washdown | No |
| Insert Material | Steel |
| Weight | 7.6 LB |
| EAN or UPC | 782476196820 |

