- 1.625 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bearing Type | Ball Bearing |
| Lubrication | Grease |
| Standoff Housing | No |
| Bore Length | 2.01 in |
| Expansion Capability | Fixed |
| Inch/Metric | Inch |
| Locking Device | Push-Pull Adapter |
| Suitable For Washdown | No |
| Sensor Ready | Adapter Required |
| Greasable | Yes |
| Insert Material | Steel |
| Bolt to Bolt [Min] | 4.13 in |
| Bolt to Bolt [Max] | 4.13 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| Shaft Dia. | 1.625 in |
| Housing Material | Cast Iron |
| Suitable for High Temperature | No |
| Weight | 5.68 LB |
| EAN or UPC | 782475889457 |

