- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Expansion Capability | Fixed |
| Speed [Max] | 2600 rpm |
| Housing Construction | One Piece |
| Bolt to Bolt [Min] | 6.75 in |
| Standoff Housing | No |
| Insert Material | Steel |
| Suitable for High Temperature | No |
| Ball Bearing Series | 218 Series |
| Bearing Type | Ball Bearing |
| Sensor Ready | Adapter Required |
| Locking Device | Push-Pull Adapter |
| Dynamic Load Capacity | 21451 lbf |
| Housing Material | Cast Iron |
| Lubrication | Grease |
| Suitable For Washdown | No |
| Flange Type | 4-Bolt Flange |
| Greasable | Yes |
| Bore Length | 2.8 in |
| Bolt to Bolt [Max] | 6.75 in |
| Static Load Capacity | 16641 lbf |
| Grease Name | Unirex N2 |
| Weight | 22.44 LB |
| EAN or UPC | 782475881925 |

