- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Standoff Housing | No |
| Bore Length | 1.48 in |
| Sensor Ready | Adapter Required |
| Insert Material | Plated Steel |
| Grease Name | MobilGrease FM222 |
| Suitable For Washdown | Yes |
| Ball Bearing Series | 204 Series |
| Lubrication | Grease |
| Housing Material | Stainless Steel |
| Housing Construction | One Piece |
| Bolt to Bolt [Max] | 2.51 in |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Bearing Type | Ball Bearing |
| Greasable | Yes |
| Locking Device | Push-Pull Adapter |
| Flange Type | 4-Bolt Flange |
| Bolt to Bolt [Min] | 2.51 in |
| Weight | 0.92 LB |
| EAN or UPC | 782475986736 |

