- 4-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Housing Material | Polymer |
| Sensor Ready | Adapter Required |
| Greasable | Yes |
| Housing Construction | One Piece |
| Bolt to Bolt [Min] | 2.75 in |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| Insert Material | Plated Steel |
| Suitable for High Temperature | No |
| Locking Device | Push-Pull Adapter |
| Suitable For Washdown | Yes |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Max] | 2.75 in |
| Bore Length | 1.46 in |
| Flange Type | 4-Bolt Flange |
| Weight | 1.1 LB |
| EAN or UPC | 782475998050 |

