- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Lubrication | Grease |
| Bolt to Bolt [Min] | 3.62 in |
| Bearing Type | Ball Bearing |
| Housing Material | Stainless Steel |
| Suitable for High Temperature | No |
| Suitable For Washdown | Yes |
| Insert Material | Plated Steel |
| Bolt to Bolt [Max] | 3.62 in |
| Expansion Capability | Fixed |
| Bore Length | 1.62 in |
| Flange Type | 4-Bolt Flange |
| Sensor Ready | Adapter Required |
| Standoff Housing | No |
| Locking Device | Push-Pull Adapter |
| Greasable | Yes |
| Housing Construction | One Piece |
| Weight | 5.0 LB |
| EAN or UPC | 782476195168 |

