- Solid Housing Construction
| Lubrication | Grease |
| Locking Device | Push-Pull Adapter |
| Insert Material | Steel |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Weight | 8.87 LB |
| EAN or UPC | 782476196813 |
| Lubrication | Grease |
| Locking Device | Push-Pull Adapter |
| Insert Material | Steel |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Weight | 8.87 LB |
| EAN or UPC | 782476196813 |