- 2 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bearing Design | Expansion/Non-Expansion |
| Suitable for High Temperature | No |
| Suitable For Washdown | No |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Height | 2 9/64 in |
| Flange Style | 4-Bolt Square |
| Shaft Dia. | 2 in |
| Housing Length | 6 1/2 in |
| Bore Length | 2.25 in |
| Inch/Metric | Inch |
| Locking Device | Push-Pull Adapter |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Housing Material | Cast Iron |
| Bolt to Bolt [Min] | 5.13 in |
| Sensor Ready | Adapter Required |
| Bolt Circle Dia. | 5/8 in |
| Housing Construction | One Piece |
| Series | GTM |
| Greasable | Yes |
| Flange Type | 4-Bolt Flange |
| Insert Material | Steel |
| Lubrication | Grease |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Medium Duty |
| Bolt to Bolt [Max] | 5.13 in |
| Weight | 8.77 LB |
| EAN or UPC | 782475890491 |

