- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt to Bolt [Min] | 5.88 in |
| Mounted Unit Duty | Medium Duty |
| Bolt to Bolt [Max] | 5.88 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Standoff Housing | No |
| Lubrication | Grease |
| Series | GTM |
| Bore Length | 2.6 in |
| Suitable for High Temperature | No |
| Insert Material | Steel |
| Greasable | Yes |
| Flange Type | 4-Bolt Flange |
| Expansion Capability | Fixed |
| Housing Construction | One Piece |
| Suitable For Washdown | No |
| Locking Device | Push-Pull Adapter |
| Sensor Ready | Adapter Required |
| Weight | 14.15 LB |
| EAN or UPC | 782475989003 |

