- 75 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt to Bolt [Max] | 6 in |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Seal Type | Single Lip Contact Seals |
| Bolt to Bolt [Min] | 6 in |
| Greasable | Yes |
| Housing Construction | One Piece |
| Ball Bearing Series | 215 Series |
| Shaft Dia. | 75 mm |
| Inch/Metric | Metric |
| Lubrication | Grease |
| Grease Name | MobilGrease FM222 |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Insert Material | Steel |
| Bolt Diameter | 0.75 in |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Expansion Capability | Fixed |
| Bore Length | 2.33 in |
| Sensor Ready | Adapter Required |
| Housing Material | Cast Iron |
| Weight | 16.12 LB |
| EAN or UPC | 782477626326 |

