- 1.188 in Shaft Diameter
- 4-Bolt Flange
- Cast Iron Housing Material
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Max] | 3.25 in |
| Shaft Dia. | 1.1875 in |
| Bolt Diameter | 0.438 in |
| Grease Name | Mobilith SHC 100 |
| Bolt to Bolt [Min] | 3.25 in |
| Bore Length | 1.52 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Ball Bearing Series | 206 Series |
| Seal Type | Labyrinth Seals |
| Suitable for High Temperature | No |
| Suitable For Washdown | No |
| Weight | 2.59 LB |
| EAN or UPC | 782477659386 |

