Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Overall Width
2 5/32 in
End Type
Open End
Flange Type
4-Bolt Flange
Housing Height
6 1/2 in
Locking Device
Setscrew Locking Collar
Length Through Bore
1.844 in
Misalignment Range
±2°
Bolt Hole Size
5/8 in
Duty
Normal-Duty, Air Handling
Shaft Dia.
2.4375 in
Mounted Unit Duty
Air Handling Duty
Housing Construction
One Piece
Housing Length
6 1/2 in
Bearing Type
Ball Bearing
Bolt Size
5/8 in
Inch/Metric
Inch
Bearing Design
Non-Expansion
Housing Material
Cast Iron
Lubrication
Relubricatable
Seal Type
Contact Seal with Flingers
Bolt Hole Spacing
5 5/8 in
Style
4-Bolt Flange
Bolt Circle Dia.
7.955 in
Weight
10.7 LB
EAN or UPC
782475790463
We're here for you
with Service Centers across the country - We have your back