- 1.5 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt to Bolt [Max] | 4 in |
| Shaft Dia. | 1.5 in |
| Bolt to Bolt [Min] | 4 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Lubrication | Grease |
| Standoff Housing | No |
| Bolt Diameter | 0.5 in |
| Speed [Max] | 3500 rpm |
| Bore Length | 1.94 in |
| Suitable for High Temperature | No |
| Suitable For Washdown | No |
| Grease Name | Mobilith SHC PM 220 |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Seal Type | Triple-Lip Contact Seals |
| Sensor Ready | Adapter Required |
| Static Load Capacity | 4475 lbf |
| Expansion Capability | Fixed |
| Locking Device | Setscrew Locking Collar |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| Dynamic Load Capacity | 7332 lbf |
| Ball Bearing Series | 208 Series |
| Greasable | No |
| Weight | 4.6 LB |
| EAN or UPC | 782477596087 |

