- 1.75 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt to Bolt [Min] | 4.13 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Grease |
| Inch/Metric | Inch |
| Static Load Capacity | 4906 lbf |
| Shaft Dia. | 1.75 in |
| Bolt Diameter | 0.5 in |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Dynamic Load Capacity | 7891 lbf |
| Sensor Ready | Adapter Required |
| Greasable | Yes |
| Insert Material | Steel |
| Speed [Max] | 3000 rpm |
| Grease Name | Mobilith SHC PM 220 |
| Housing Construction | One Piece |
| Bore Length | 1.94 in |
| Ball Bearing Series | 209 Series |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 4.13 in |
| Flange Type | 4-Bolt Flange |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Weight | 5.36 LB |
| EAN or UPC | 782476479473 |

