- 45 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bearing Type | Ball Bearing |
| Expansion Capability | Fixed |
| Locking Device | Setscrew Locking Collar |
| Bolt to Bolt [Max] | 4.13 in |
| Bore Length | 1.94 in |
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Grease Name | Mobilith SHC PM 220 |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | No |
| Housing Construction | One Piece |
| Bolt Diameter | 0.5 in |
| Suitable for High Temperature | No |
| Ball Bearing Series | 209 Series |
| Greasable | Yes |
| Dynamic Load Capacity | 7891 lbf |
| Insert Material | Steel |
| Standoff Housing | No |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Shaft Dia. | 45 mm |
| Speed [Max] | 3000 rpm |
| Bolt to Bolt [Min] | 4.13 in |
| Static Load Capacity | 4906 lbf |
| Weight | 5.23 LB |
| EAN or UPC | 782476479596 |

