- 0.75 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Locking Device | Setscrew Locking Collar |
| Insert Material | Stainless Steel |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Grease Name | MobilGrease FM222 |
| Housing Material | Polymer |
| Suitable For Washdown | Yes |
| Bolt Diameter | 0.375 in |
| Lubrication | Grease |
| Standoff Housing | No |
| Bolt to Bolt [Max] | 2.5 in |
| Housing Construction | One Piece |
| Ball Bearing Series | 204 Series |
| Suitable for High Temperature | No |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Min] | 2.5 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 0.75 in |
| Bore Length | 1.23 in |
| Greasable | Yes |
| Expansion Capability | Fixed |
| Weight | 0.71 LB |
| EAN or UPC | 782476480356 |

