- 0.75 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Sensor Ready | Adapter Required |
| Bore Length | 1.23 in |
| Suitable For Washdown | Yes |
| Housing Material | Stainless Steel |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Max] | 2.5 in |
| Standoff Housing | No |
| Housing Construction | One Piece |
| Bolt Diameter | 0.375 in |
| Dynamic Load Capacity | 2899 lbf |
| Grease Name | Unirex N2 |
| Bolt to Bolt [Min] | 2.5 in |
| Suitable for High Temperature | No |
| Ball Bearing Series | 204 Series |
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Speed [Max] | 5000 rpm |
| Expansion Capability | Fixed |
| Shaft Dia. | 0.75 in |
| Inch/Metric | Inch |
| Static Load Capacity | 1482 lbf |
| Insert Material | Steel |
| Greasable | Yes |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.03 LB |
| EAN or UPC | 782475243914 |

