- 1 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Flange Type | 4-Bolt Flange |
| Sensor Ready | Adapter Required |
| Grease Name | Unirex N2 |
| Greasable | Yes |
| Static Load Capacity | 1769 lbf |
| Housing Material | Stainless Steel |
| Shaft Dia. | 1 in |
| Lubrication | Grease |
| Locking Device | Setscrew Locking Collar |
| Suitable For Washdown | Yes |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Bolt to Bolt [Max] | 2.75 in |
| Speed [Max] | 4500 rpm |
| Inch/Metric | Inch |
| Ball Bearing Series | 205 Series |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Insert Material | Steel |
| Suitable for High Temperature | No |
| Bolt Diameter | 0.375 in |
| Bore Length | 1.34 in |
| Dynamic Load Capacity | 3146 lbf |
| Bolt to Bolt [Min] | 2.75 in |
| Weight | 1.34 LB |
| EAN or UPC | 782475220748 |

