- 1 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
features
- IP69 rated for water (end covers not required)
- Completely sealed, maintenance-free stainless steel housing
- Lubed for life with synthetic food grade grease
- Patented Maxlife cage prevents grease washout
- Stainless steel insert with proprietary KleenTec coating for enhanced corrosion-resistant from common cleaning agents
- Mechanically-retained triple-lip seal with stainless steel flinger
- Other hosing styles, shaft sizes, and metal-detectable end covers available
| Bearing Width | 1.32 in |
| Shaft Dia. | 1 in |
| Bore Length | 1.34 in |
| Packaged Width | 1.32 in |
| Housing Material | Stainless Steel |
| Dynamic Load Capacity | 3146 lbf |
| Bolt Holes | 4 |
| Packaged Height | 1.37 in |
| Housing Construction | One Piece |
| Standoff Housing | No |
| Greasable | No |
| Series | 205 |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Grease Name | MobilGrease FM222 |
| Speed [Max] | 825 rpm |
| Bolt to Bolt [Max] | 2.75 in |
| Suitable For Washdown | Yes |
| Ball Bearing Series | 205 Series |
| Expansion Capability | Fixed |
| Static Load Capacity | 1769 lbf |
| Seal Type | Triple-Lip Contact Seals |
| Insert Material | Plated Stainless Steel |
| Bolt Hole Size | 3/8 in |
| Inch/Metric | Inch |
| Bolt to Bolt [Min] | 2.75 in |
| Bolt Hole Spacing | 2 3/4 in |
| Flange Type | 4-Bolt Flange |
| Suitable for High Temperature | No |
| Lubrication | Grease |
| Bolt Diameter | 0.438 in |
| Weight | 1.398 LB |
| EAN or UPC | 781568905197 |

