- 1.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
features
- IP69 rated for water (end covers not required)
- Completely sealed, maintenance-free stainless steel housing
- Lubed for life with synthetic food grade grease
- Patented Maxlife cage prevents grease washout
- Stainless steel insert with proprietary KleenTec coating for enhanced corrosion-resistant from common cleaning agents
- Mechanically-retained triple-lip seal with stainless steel flinger
- Other hosing styles, shaft sizes, and metal-detectable end covers available
| Bolt Diameter | 0.5 in |
| Ball Bearing Series | 210 Series |
| Dynamic Load Capacity | 7891 lbf |
| Expansion Capability | Fixed |
| Inch/Metric | Inch |
| Shaft Dia. | 1.9375 in |
| Bore Length | 1.94 in |
| Bolt Hole Spacing | 4.37 in |
| Bearing Type | Ball Bearing |
| Static Load Capacity | 5213 lbf |
| Locking Device | Setscrew Locking Collar |
| Series | 210 |
| Bolt Holes | 4 |
| Packaged Height | 1.98 in |
| Bearing Width | 2.43 in |
| Suitable for High Temperature | No |
| Speed [Max] | 450 rpm |
| Suitable For Washdown | Yes |
| Flange Type | 4-Bolt Flange |
| Bolt to Bolt [Min] | 4.38 in |
| Grease Name | MobilGrease FM222 |
| Bolt Hole Size | 5/8 in |
| Bolt to Bolt [Max] | 4.38 in |
| Housing Construction | One Piece |
| Seal Type | Triple-Lip Contact Seals |
| Standoff Housing | No |
| Housing Material | Stainless Steel |
| Insert Material | Plated Stainless Steel |
| Lubrication | Grease |
| Packaged Width | 2.43 in |
| Greasable | No |
| Weight | 4.33 LB |
| EAN or UPC | 781568905333 |

