- 40 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Speed [Max] | 525 rpm |
| Greasable | No |
| Insert Material | Plated Stainless Steel |
| Standoff Housing | No |
| Lubrication | Grease |
| Suitable For Washdown | Yes |
| Expansion Capability | Fixed |
| Shaft Dia. | 40 mm |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Dynamic Load Capacity | 7332 lbf |
| Bolt to Bolt [Min] | 4 in |
| Bolt Diameter | 0.5 in |
| Ball Bearing Series | 208 Series |
| Static Load Capacity | 4475 lbf |
| Seal Type | Triple-Lip Contact Seals |
| Grease Name | MobilGrease FM222 |
| Housing Material | Stainless Steel |
| Bore Length | 1.94 in |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Bolt to Bolt [Max] | 4 in |
| Inch/Metric | Metric |
| Suitable for High Temperature | No |
| Weight | 3.303 LB |
| EAN or UPC | 781568905326 |

