- 1 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Seal Type | Single Lip Contact Seals |
| Sensor Ready | Adapter Required |
| Ball Bearing Series | 206 Series |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Grease |
| Greasable | Yes |
| Grease Name | Unirex N2 |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Dynamic Load Capacity | 4368 lbf |
| Bolt to Bolt [Min] | 6 in |
| Bolt to Bolt [Max] | 6 in |
| Flange Type | 4-Bolt Flange |
| Insert Material | Steel |
| Housing Material | Stainless Steel |
| Speed [Max] | 4500 rpm |
| Static Load Capacity | 2538 lbf |
| Bearing Type | Ball Bearing |
| Bore Length | 1.52 in |
| Shaft Dia. | 1 in |
| Bolt Diameter | 0.438 in |
| Suitable For Washdown | Yes |
| Expansion Capability | Fixed |
| Weight | 2.67 LB |
| EAN or UPC | 782477507670 |

