- 2 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Greasable | Yes |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Speed [Max] | 2500 rpm |
| Bolt Diameter | 0.625 in |
| Ball Bearing Series | 211 Series |
| Lubrication | Grease |
| Dynamic Load Capacity | 9755 lbf |
| Standoff Housing | No |
| Locking Device | Setscrew Locking Collar |
| Bore Length | 2.22 in |
| Suitable for High Temperature | No |
| Sensor Ready | Adapter Required |
| Static Load Capacity | 6588 lbf |
| Bolt to Bolt [Max] | 5.13 in |
| Bolt to Bolt [Min] | 5.13 in |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2 in |
| Expansion Capability | Fixed |
| Insert Material | Steel |
| Grease Name | Unirex N2 |
| Suitable For Washdown | No |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Weight | 8.5 LB |
| EAN or UPC | 782475116003 |

