- 3 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Shaft Dia. | 3 in |
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Bolt to Bolt [Min] | 6 in |
| Bore Length | 2.38 in |
| Bolt Diameter | 0.75 in |
| Suitable for High Temperature | No |
| Bolt to Bolt [Max] | 6 in |
| Standoff Housing | No |
| Greasable | Yes |
| Housing Construction | One Piece |
| Sensor Ready | Adapter Required |
| Expansion Capability | Fixed |
| Suitable For Washdown | No |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Single Lip Contact Seals |
| Housing Material | Cast Iron |
| Insert Material | Steel |
| Ball Bearing Series | 216 Series |
| Bearing Type | Ball Bearing |
| Grease Name | MobilGrease FM222 |
| Weight | 17.8 LB |
| EAN or UPC | 782476336400 |

