- 60 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Speed [Max] | 2000 rpm |
| Grease Name | Unirex N2 |
| Housing Construction | One Piece |
| Bolt to Bolt [Max] | 5.88 in |
| Housing Material | Cast Iron |
| Insert Material | Steel |
| Ball Bearing Series | 214 Series |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Bearing Type | Ball Bearing |
| Bore Length | 2.54 in |
| Bolt to Bolt [Min] | 5.88 in |
| Bolt Diameter | 0.625 in |
| Expansion Capability | Fixed |
| Shaft Dia. | 60 mm |
| Greasable | Yes |
| Inch/Metric | Metric |
| Static Load Capacity | 9838 lbf |
| Dynamic Load Capacity | 13995 lbf |
| Locking Device | Setscrew Locking Collar |
| Suitable For Washdown | No |
| Sensor Ready | Adapter Required |
| Weight | 14.0 LB |
| EAN or UPC | 782475034680 |

