- 1.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Grease Name | Krytox GPL 206 |
| Suitable For Washdown | No |
| Sensor Ready | Adapter Required |
| Lubrication | Grease |
| Greasable | Yes |
| Bore Length | 2.25 in |
| Shaft Dia. | 1.9375 in |
| Bolt Diameter | 0.625 in |
| Bolt to Bolt [Min] | 5.13 in |
| Insert Material | Steel |
| Seal Type | Labyrinth Seals |
| Bolt to Bolt [Max] | 5.13 in |
| Housing Construction | One Piece |
| Ball Bearing Series | 211 Series |
| Suitable for High Temperature | Yes |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Weight | 8.77 LB |
| EAN or UPC | 782477159022 |

