- 85 mm Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Expansion Capability | Fixed |
| Dynamic Load Capacity | 21451 lbf |
| Ball Bearing Series | 218 Series |
| Speed [Max] | 1500 rpm |
| Sensor Ready | Adapter Required |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking Collar |
| Suitable for High Temperature | No |
| Standoff Housing | No |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 85 mm |
| Bolt to Bolt [Max] | 6.75 in |
| Grease Name | Mobilith SHC PM 220 |
| Bolt Diameter | 0.75 in |
| Bolt to Bolt [Min] | 6.75 in |
| Suitable For Washdown | No |
| Greasable | Yes |
| Static Load Capacity | 16641 lbf |
| Lubrication | Grease |
| Insert Material | Steel |
| Bore Length | 2.56 in |
| Weight | 24.64 LB |
| EAN or UPC | 782476479916 |

