- 6 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Cast Iron Housing Material
| Inch/Metric | Inch |
| Insert Material | Steel |
| Grease Name | MobilGrease HTS #2 |
| Flange Type | 4-Bolt Flange |
| Lubrication | Grease |
| Seal Type | Labyrinth Seals |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| Shaft Dia. | 6 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Construction | Two Piece |
| Speed [Max] | 750 rpm |
| Locking Device | Tapered Adapter |
| Bore Length | 12 in |
| Bolt Diameter | 1.25 in |
| Suitable for High Temperature | Yes |
| Weight | 560.0 LB |
| EAN or UPC | 782477146510 |

